5/16" Nut Driver, Heavy Duty

Item #: 46171
Cat #: 646-5/16
UPC: 092644650321
Sign In or Register to view pricing and more.
5/16" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"

Overview

5/16" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Also known as: 092644650321, 646-5/16

Specifications

Type: Nut Driver, Hollow Shaft
Length: 6 in
Color: Black, Yellow
Diameter: 5/16 in
Material: Rubber
Standards: California Proposition 65
Type: Nut Driver, Hollow Shaft
Color: Black, Yellow
Material: Rubber
Length: 6 in
Diameter: 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)