5/16" Hex Nut Driver, Insulated

Item #: 1157130
Cat #: ND300-CG
UPC: 696812013927
Sign In or Register to view pricing and more.
Documents & Guides
5/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3"

Overview

5/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3"
Also known as: 696812013927, ND300-CG

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 5/16 in
Length: 3 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Diameter: 5/16 in

Customer Reviews

No reviews for this product
(0)