1/2" Hex Nut Driver, Insulated

Item #: 1157141
Cat #: ND700-CG
UPC: 696812014221
Sign In or Register to view pricing and more.
Documents & Guides
1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3"

Overview

1/2" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3"
Also known as: 696812014221, ND700-CG

Specifications

Diameter: 1/2 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Diameter: 1/2 in
Length: 3 in
Type: Nut Driver, Insulated, Hollow Shaft

Customer Reviews

No reviews for this product
(0)