Insulated 5/16" - 6" Nut Driver

Item #: 127034
Cat #: 646-5/16-INS
UPC: 092644652271
Sign In or Register to view pricing and more.
5/16-Inch Insulated Nut Driver with 6-Inch Shank, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol

Overview

5/16-Inch Insulated Nut Driver with 6-Inch Shank, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
Also known as: 092644652271, 646-5/16-INS

Specifications

Color: Orange, Yellow
Length: 6 in
Diameter: 5/16 in
Standards: California Proposition 65
Color: Orange, Yellow
Diameter: 5/16 in
Length: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)