2-Piece Magnetic Stubby Nut Driver Set

Item #: 44367
Cat #: 610M
UPC: 092644651434
Sign In or Register to view pricing and more.
2-Piece Magnetic Stubby Nut Driver Set, Shank Length: 1-1/2", Overall Length: 3-1/2", Includes: 1/4", 5/16"

Overview

2-Piece Magnetic Stubby Nut Driver Set, Shank Length: 1-1/2", Overall Length: 3-1/2", Includes: 1/4", 5/16"
Klein Magnetic tip nut drivers combine the power of rare earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters.
Also known as: 092644651434, 610M

Specifications

Type: Set, Nut Driver, Magnetic Tip, Stubby
Length: 1 1/2 in
Diameter: 1/4 in, 5/16 in
Standards: California Proposition 65
Type: Set, Nut Driver, Magnetic Tip, Stubby
Diameter: 1/4 in, 5/16 in
Length: 1 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)