Hex Head 2-in-1 Nut Driver, 1/4", 5/16"

Item #: 1059842
Cat #: 65064
UPC: 092644650642
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head 2-in-1 Nut Driver, 1/4", 5/16", Magnetic

Overview

Hex Head 2-in-1 Nut Driver, 1/4", 5/16", Magnetic
Carry two in one convenient handle with Klein's 2-in-1 Hex Head screwdriver. Features the popular 1/4-Inch and 5/16-Inch hex sizes most tradespeople need. Magnet in hex keeps screws in place. Great for HVAC, Plumbing and Electrical jobs or any DIY job around the house.
Also known as: 092644650642, 65064

Specifications

Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Type: Set, Nut Driver
Length: 6 in
Standards: California Proposition 65
Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Length: 6 in
Type: Set, Nut Driver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)