Spring Tools

3 Found
Klein

2-Piece Can Light Tool Set

Item #: 91163
CAT #: 65020
UPC:
Sign In or Register to view pricing and more.
Klein

Spring Tool

Item #: 79877
CAT #: ST6
UPC: 092644342967
Sign In or Register to view pricing and more.
Klein

4 In Cushion Grip Spring Tool

Item #: 79894
CAT #: ST4
UPC: 092644342943
Sign In or Register to view pricing and more.
Klein

2-Piece Can Light Tool Set

2-Piece Can Light Tool Set2-Piece Recessed Can Light Tool Set, Includes: 6" Spring Tool, 1/4" Stubby Nut Driver.
Item #: 91163
CAT #: 65020
UPC:
Category: Spring Tools
Sign In or Register to view pricing and more.
Klein

Spring Tool

Spring Tool, Overall Length: 9-3/4", Shank Length: 6"
Item #: 79877
CAT #: ST6
UPC: 092644342967
Category: Spring Tools
Sign In or Register to view pricing and more.
Klein

4 In Cushion Grip Spring Tool

Klein St4 4" Cush Grp Spr Tl
Item #: 79894
CAT #: ST4
UPC: 092644342943
Category: Spring Tools
Sign In or Register to view pricing and more.
Page 1 of 1
3 Items found