1/4" Ratcheting Stubby Nut Driver

Item #: 1002036
Cat #: 32593
UPC: 092644325939
Sign In or Register to view pricing and more.
Documents & Guides
6-in-1, 1/4" Ratcheting Stubby Nut Driver, Tips: Phillips #1 & #2, Slotted 1/4" & 3/16", Overall Length: 3-1/2"

Overview

6-in-1, 1/4" Ratcheting Stubby Nut Driver, Tips: Phillips #1 & #2, Slotted 1/4" & 3/16", Overall Length: 3-1/2"
The ratcheting mechanism on this stubby screwdriver lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip handle, the stubby interchangeable screwdriver/nut driver was designed with comfort and efficiency in mind. The driver is made of the highest-quality tempered steel. Its strong, durable tips are manufactured to fit screw opening securely. They resist slippage and provide positive turning action. The strong nut driver function improves bit-holding power, even with tough applications.
Also known as: 092644325939, 32593

Specifications

Type: Nut Driver, Stubby
Length: 3 1/2 in
Diameter: 1/4 in
Standards: California Proposition 65
Type: Nut Driver, Stubby
Diameter: 1/4 in
Length: 3 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)