5/16" Mag Nut Driver 1-1/2" Shaft

Item #: 126741
Cat #: 610-5/16M
UPC: 092644651366
Sign In or Register to view pricing and more.
5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts

Overview

5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shank facilitates work on bolt applications. Cushion grip handle allows for greater torque and comfort. Handle end is color coded for easy identification. Internal flanges provide solid, twist resistant shaft anchor.
Also known as: 092644651366, 610-5/16M

Specifications

Type: Nut Driver, Stubby
Length: 1 1/2 in
Color: Black, Yellow
Diameter: 5/16 in
Material: Rubber
Standards: California Proposition 65
Type: Nut Driver, Stubby
Color: Black, Yellow
Material: Rubber
Length: 1 1/2 in
Diameter: 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)