9" High Leverage Lineman's Pliers w/ Crimper

Item #: 973539
Cat #: 48-22-6100
UPC: 045242342228
Sign In or Register to view pricing and more.
Documents & Guides
Lineman's Pliers with Crimper, High Leverage, Length: 9", Jaw Length: 1.58", Knife Length: 0.78", Pipe Reamer: Up to 1-1/2".

Overview

Lineman's Pliers with Crimper, High Leverage, Length: 9", Jaw Length: 1.58", Knife Length: 0.78", Pipe Reamer: Up to 1-1/2".
The Milwaukee 9 in. High leverage lineman's pliers features iron Carbide edge cutting edges for up to 2X more cuts. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee 9 in. high leverage lineman's pliers features an on-board crimper for insulated and non-insulated terminals as well as integrated fish tape puller. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342228, 48-22-6100

Specifications

Type: Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 in
Type: Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 in

Customer Reviews

No reviews for this product
(0)