Pump Pliers, 10", Max Jaw Opening 2", 22 Settings

Item #: 510323
Cat #: 48-22-3110
UPC: 045242251230
Sign In or Register to view pricing and more.
Documents & Guides
Reaming Pliers, V-Groove Jaws, Length: 10", Adjustments: Up to 2", Reaming Handle Capacity: 1", Reaming Head Capacity: 2" Pipe

Overview

Reaming Pliers, V-Groove Jaws, Length: 10", Adjustments: Up to 2", Reaming Handle Capacity: 1", Reaming Head Capacity: 2" Pipe
Milwaukee Electric Tool corporation introduces the new quick adjust reaming pliers. The Milwaukee quick adjust reaming pliers is the only tool of its kind on the market with exposed steel handles to smooth out rough edges of metal pipe. Backed by Milwaukee's Limited Lifetime Warranty the quick adjust reaming pliers feature machined v-notched jaws for a precise fit, and a forged steel design for maximum tool life.
Also known as: 045242251230, 48-22-3110

Specifications

Length: 10 in
Length: 10 in

Customer Reviews

No reviews for this product
(0)