Tongue and Groove Plier, 20-1/4", Max Jaw Opening 5-1/2", 12 Settings

Item #: 254752
Cat #: 480
UPC: 025582520142
Sign In or Register to view pricing and more.
Documents & Guides
20-1/4" Tongue & Groove Pliers, BIGAZZ Straight Jaw, Adjustments: 12, Jaw Length: 3", Jaw Capacity: 5 1/2"

Overview

20-1/4" Tongue & Groove Pliers, BIGAZZ Straight Jaw, Adjustments: 12, Jaw Length: 3", Jaw Capacity: 5 1/2"
The Channellock®; BIGAZZ®; straight jaw tongue and groove plier is as big as the job you need with a 5-1/2 in jaw capacity. Its 12 non-slip, undercut adjustment channels offer a versatile range of adjustments for virtually every field application. This plier is built to last with a PermaLock®; fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and laser heat treated teeth to provide a better, longer lasting grip. Pliers are made in USA and forged from high carbon steel that is specially coated for ultimate rust prevention.
Also known as: 025582520142, 480

Specifications

Type: Pliers, Groove Lock Pliers
Length: 20 1/4 in
Material: Steel
Type: Pliers, Groove Lock Pliers
Material: Steel
Length: 20 1/4 in

Customer Reviews

No reviews for this product
(0)