Pump Pliers, 5", Max Jaw Opening 1", 13 Settings

Item #: 638567
Cat #: 87-01-125-SBA
UPC: 843221009212
Sign In or Register to view pricing and more.
Documents & Guides
5" Miniature Cobra Pliers, Adjustments: 13, Jaw Capacity: 1"

Overview

5" Miniature Cobra Pliers, Adjustments: 13, Jaw Capacity: 1"
Also known as: 843221009212, 87-01-125-SBA

Specifications

Length: 5 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)