Sign In or Register to view pricing and more.
Documents & Guides
10" Cobra Pliers, Capacity: 2" Pipe, Adjustments: 25
Overview
10" Cobra Pliers, Capacity: 2" Pipe, Adjustments: 25
The special jaw design with opposing off-set teeth ensures maximum grip and perfect alignment. In addition the Cobra®; offers a unique adjustment mechanism: at the push of a button the tool adjusts fast and easily to the workpiece. No more guessing at the right size. To the contrary: place the upper part of the jaw against the workpiece, press button and push the lower jaw into position. Simply perfect. The button serves as a memory button: an unintentional adjustment - even under load - is not possible. The fine adjustment always provides a favorable position of the handles. Also in this respect the ergonomically designed Cobra®; is particularly user friendly.
Also known as: 843221000929, 87-01-250-SBA
Specifications
Type: | Pliers, Groove Lock Pliers |
Length: | 10 in |
Type: | Pliers, Groove Lock Pliers |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)