Sign In or Register to view pricing and more.
Documents & Guides
10" Cobra QuickSet Pliers, Capacity: 2" Pipe, Adjustments: 25
Overview
10" Cobra QuickSet Pliers, Capacity: 2" Pipe, Adjustments: 25
The Cobra® QuickSet combines all proven properties of the KNIPEX Cobra® with an additional push on function which makes it easier to work in very confined and inaccessible areas. Adjustment directly on the workpiece is possible by simply sliding the pliers handle. The hinge bolt locks itself with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button. The hinge bolt must be released by pressing the button and the pliers must be completely opened once to activate the QuickSet function again.
Also known as: 843221018405, 87-21-250-SBA, Electrician
Specifications
Type: | Pliers, Pump Pliers |
Length: | 10 in |
Type: | Pliers, Pump Pliers |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)