Insulated 9" Side Cutter w/Crimp

Item #: 101944
Cat #: 30-9430
UPC: 783250216369
Sign In or Register to view pricing and more.
Documents & Guides
WireMan™ Insulated Linesman Pliers, Length: 9-1/4", 1000V Certified, High-Leverage, Drop-Forged High-Carbon Steel Construction.

Overview

WireMan™ Insulated Linesman Pliers, Length: 9-1/4", 1000V Certified, High-Leverage, Drop-Forged High-Carbon Steel Construction.
Also known as: 783250216369, 30-9430

Specifications

Type: Pliers, Long Nose Pliers, Insulated
Length: 9 1/4 in
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Insulated
Standards: California Proposition 65
Length: 9 1/4 in

Customer Reviews

No reviews for this product
(0)