Long-Nose Pliers, Double Insulated, 6"

Item #: 827686
Cat #: P6CN-BULK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Long-Nose Pliers, Double Insulated, 6 inch

Overview

Long-Nose Pliers, Double Insulated, 6 inch
Also known as: P6CN-BULK

Specifications

Type: Long Nose Pliers, Insulated
Length: 6 in
Type: Long Nose Pliers, Insulated
Length: 6 in

Customer Reviews

No reviews for this product
(0)