3
more
Sign In or Register to view pricing and more.
Documents & Guides
8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 10-18 AWG Stranded, Jaw Length: 2-1/4"
Overview
8-3/8" All-purpose Pliers, Strip and Cuts: 8-16 AWG Solid, 10-18 AWG Stranded, Jaw Length: 2-1/4"
The All-Purpose Pliers combine the features of a wire stripper and long-nose pliers in one. This tool can cut, strip and loop 8-16 AWG solid and 10-18 AWG stranded wire. The long nose is great for grabbing and looping wire. It also has shearing holes for 6-32 and 8-32 screws, and is spring loaded for self-opening action.
Also known as: 092644380020, J2068C, Needle nose strippers, Needle nose pliers
Specifications
Length: | 8 3/8 in |
Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
Color: | Black, Yellow |
Standards: | California Proposition 65 |
Length: | 8 3/8 in |
Color: | Black, Yellow |
Type: | Pliers, Long Nose Pliers, Side Cutting Pliers |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)