Replacement Pliers Handles, 6"

Item #: 85104
Cat #: 60
UPC: 092644990182
Sign In or Register to view pricing and more.
Documents & Guides
6" Replacement Klein-Koat® Tenite Pliers Handles, Color: Maroon

Overview

6" Replacement Klein-Koat® Tenite Pliers Handles, Color: Maroon
These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 6-Inch (152 mm) pliers.
Also known as: 092644990182, 60

Specifications

Color: Red
Type: Handle
Length: 6 in
Standards: California Proposition 65
Color: Red
Length: 6 in
Type: Handle
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)