Side Cutting Pliers
75 Found
Klein
Side Cut Pliers, 9-3/8", High Leverage
Item #: 525
CAT #: D213-9NE
UPC: 092644700422
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-1/2", Journeyman
Item #: 612
CAT #: J2000-9NE
UPC: 092644721021
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Item #: 242
CAT #: D2000-9NE
UPC: 092644700828
Sign In or Register to view pricing and more.
Klein
Side Cutting Pliers, Heavy Duty, 9"
Item #: 222
CAT #: HD2000-9NE
UPC: 092644700880
Sign In or Register to view pricing and more.
Klein
Hybrid Pliers, Fish Tape Puller, Wire Stripper
Item #: 1977289
CAT #: J2159CRTP
UPC: 092644701511
Sign In or Register to view pricing and more.
Klein
Klein D20009NE 9-3/8" Hi-Viz Pliers
Item #: 642376
CAT #: D20009NEGLW
UPC: 092644380037
Sign In or Register to view pricing and more.
Ideal
9-1/2" Linesman Plier w/NE, Crimp Die & Fish Tape
Item #: 936
CAT #: 30-3430
UPC: 783250582693
Sign In or Register to view pricing and more.
Klein
9" Ironworker's Pliers
Item #: 285467
CAT #: D201-7CST
UPC: 092644703027
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-5/8", Insulated, High Leverage
Item #: 515
CAT #: D213-9NE-INS
UPC: 092644700439
Sign In or Register to view pricing and more.
Ideal
9-1/2" Linesman Plier w/NE, Crimp Die, Fish tape
Item #: 858
CAT #: 30-430
UPC: 783250304301
Sign In or Register to view pricing and more.
Klein
Pliers, Heavy Duty Cutting Rebar
Item #: 85616
CAT #: D2000-9ST
UPC: 092644703829
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-1/2", Journeyman, High Leverage
Item #: 620
CAT #: J213-9NE
UPC: 092644721014
Sign In or Register to view pricing and more.
Klein
7" Side-Cutting Pliers
Item #: 252838
CAT #: D201-7NE
UPC: 092644700088
Sign In or Register to view pricing and more.
Klein
9-3/8" Side Cutting Pliers, Bolt-Thread Holding
Item #: 489405
CAT #: D2000-9NETH
UPC: 092644701009
Sign In or Register to view pricing and more.
Greenlee
Pliers,side Cutting 9" Dipped
Item #: 258121
CAT #: 0151-09D
UPC: 783310892502
Sign In or Register to view pricing and more.
Knipex
Lineman's Pliers
Item #: 582211
CAT #: 09-02-240
UPC: 843221011260
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-3/8", High Leverage
9" Side-Cutting Pliers, High Leverage Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
Item #: 525
CAT #: D213-9NE
UPC: 092644700422
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-1/2", Journeyman
9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Heavy Duty Cutting, Nose Type: New England, Jaw Length: 1-19/32"
Item #: 612
CAT #: J2000-9NE
UPC: 092644721021
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
9-3/8" High Leverage Side Cutting Pliers, Heavy Duty Cutting, 2000 Series, Nose Type: New England, Jaw Length: 1-19/32
Item #: 242
CAT #: D2000-9NE
UPC: 092644700828
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
Side Cutting Pliers, Heavy Duty, 9"
Heavy-Duty LinemanÆs Pliers, Thicker-Dipped Handle, Thicker dipped handles are more comfortable and easier to grab with gloved hands
Item #: 222
CAT #: HD2000-9NE
UPC: 092644700880
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
Hybrid Pliers, Fish Tape Puller, Wire Stripper
Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper, Multi-Purpose Hybrid Pliers Save Time And Lessen The Tool Count, Pliers Strip 10-14 AWG Solid And 12-16 Stranded Wire, Wide Knurled Head Easily Grabs And Twists Wires, Quickly And Easily Pulls 1/8-Inch Or 1/4-Inch (3 or 6 mm) Flat Steel Fish Tape Without Damaging The Tape, Made In USA, Crimps Non-Insulated Connectors, Lugs And Terminals And Features High-Leverage Design For Increased Cutting Power, 6-32 And 8-32 Bolt Shearing, Full Length, Induction Hardened Cutting Knives For Hard Wire, Dual-Material Journeyman Grips Are More Comfortable And Last Longer Than Other Handles
Item #: 1977289
CAT #: J2159CRTP
UPC: 092644701511
Category:
Side Cutting Pliers
Sign In or Register to view pricing and more.
Klein
Klein D20009NE 9-3/8" Hi-Viz Pliers
9-3/8" Hi-Viz Glow in the Dark High Leverage Side Cutting Pliers, Heavy Duty Cutting, 2000 Series, Nose Type: New England, Jaw Length: 1-19/32
Item #: 642376
CAT #: D20009NEGLW
UPC: 092644380037
Category:
Side Cutting Pliers
Sign In or Register to view pricing and more.
Ideal
9-1/2" Linesman Plier w/NE, Crimp Die & Fish Tape
LASERedge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
Item #: 936
CAT #: 30-3430
UPC: 783250582693
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
9" Ironworker's Pliers
9-1/4" Ironworker's Work Pliers, Hook Bend Handle, Nose Type: Square, Jaw Length: 1-5/32".
Item #: 285467
CAT #: D201-7CST
UPC: 092644703027
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-5/8", Insulated, High Leverage
Side Cut Pliers, Length: 9-5/8 Inch, Insulated, High Leverage, Jaw Width: 1-5/16 Inch, Jaw Length: 1-19/32 Inch, Nose Type: New England, Orange Handle
Item #: 515
CAT #: D213-9NE-INS
UPC: 092644700439
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Ideal
9-1/2" Linesman Plier w/NE, Crimp Die, Fish tape
High Leverage Side Cutting Pliers with Crimp Die, 9-1/4 Inch, Nose Type: New England
Item #: 858
CAT #: 30-430
UPC: 783250304301
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
Pliers, Heavy Duty Cutting Rebar
Ironworker's Pliers, Heavy-Duty Cutting, 9-Inch, Twists and cuts soft annealed rebar tie wire
Item #: 85616
CAT #: D2000-9ST
UPC: 092644703829
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
Side Cut Pliers, 9-1/2", Journeyman, High Leverage
9-1/2" Journeyman High-Leverage Side-Cutting Pliers, Nose Type: New England, Jaw Length: 1-19/32"
Item #: 620
CAT #: J213-9NE
UPC: 092644721014
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
7" Side-Cutting Pliers
Lineman's Pliers, New England Nose, 7-Inch, Streamlined design with sure-gripping, cross-hatched knurled jaws
Item #: 252838
CAT #: D201-7NE
UPC: 092644700088
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Klein
9-3/8" Side Cutting Pliers, Bolt-Thread Holding
9-3/8" High Leverage Side Cutting Pliers with Lineman's Bolt-Thread Holding, Heavy Duty Cutting, 2000 Series, Nose Type: New England, Jaw Length: 1-19/33
Item #: 489405
CAT #: D2000-9NETH
UPC: 092644701009
Category:
Side Cutting Pliers
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Pliers,side Cutting 9" Dipped
Gre 0151-09d Pliers Side Cutt
Item #: 258121
CAT #: 0151-09D
UPC: 783310892502
Category:
Side Cutting Pliers
Sign In or Register to view pricing and more.
Knipex
Lineman's Pliers
Heavy Duty Lineman's Pliers, New England Style, Effective Cross-Hatched Knurled Gripping Zone.
Item #: 582211
CAT #: 09-02-240
UPC: 843221011260
Category:
Side Cutting Pliers
Sign In or Register to view pricing and more.