PVC Saws

9 Found
Lenox

Lenox® 20980HSF18 Hand Saw, 18 in L Carbon Steel Blade, Plastic Han

Item #: 205835
CAT #: 20980HSF18
UPC: 082472209808
Sign In or Register to view pricing and more.
EMC Fasteners

18" PVC SAW

Item #: 1041257
CAT #: PVC18
UPC: 718205013182
Sign In or Register to view pricing and more.
Lenox

HANDSAW FRAMES HSF12 PVC 12" FRAME

Item #: 474145
CAT #: 20985HSF12
UPC: 082472209853
Sign In or Register to view pricing and more.
Rectorseal

REC 97580 PVC CABLE SAW

Item #: 602358
CAT #: 97580
UPC: 021449975803
Sign In or Register to view pricing and more.
Lenox

Lenox; Saw Blade; Length: 12 In; Teeth Per Inch: 10 Tpi

Item #: 199516
CAT #: 20982HSB12
UPC: 082472209822
Sign In or Register to view pricing and more.
Greenlee

13" PVC Saw

Item #: 257950
CAT #: 322-013
UPC: 783310001133
Sign In or Register to view pricing and more.
Milwaukee

PVC/ABS Hand Saw w/ Blade

Item #: 1066288
CAT #: 48-22-0218
UPC: 045242467501
Sign In or Register to view pricing and more.
Greenlee

18" PVC Saw

Item #: 82656
CAT #: 322-018
UPC: 783310001140
Sign In or Register to view pricing and more.
Dottie

Cable Saw for Cutting PVC Conduit, Material: Stainless Steel Cable

Item #: 523693
CAT #: CS100
UPC: 781002289678
Sign In or Register to view pricing and more.
Lenox

Lenox® 20980HSF18 Hand Saw, 18 in L Carbon Steel Blade, Plastic Han

Lenox® 20980HSF18 Hand Saw, 18 in L Carbon Steel Blade, Plastic Handle
Item #: 205835
CAT #: 20980HSF18
UPC: 082472209808
Category: PVC Saws
Sign In or Register to view pricing and more.
EMC Fasteners

18" PVC SAW

18" PVC SAW
Item #: 1041257
CAT #: PVC18
UPC: 718205013182
Category: PVC Saws
Sign In or Register to view pricing and more.
Lenox

HANDSAW FRAMES HSF12 PVC 12" FRAME

Cuts plastic pipe easily. Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments. Easily mount the blade on the bottom of handle for flush cutting applications . Cutting teeth cut on the pull stroke and not on the push stroke for safety.
Item #: 474145
CAT #: 20985HSF12
UPC: 082472209853
Category: PVC Saws
Sign In or Register to view pricing and more.
Rectorseal

REC 97580 PVC CABLE SAW

REC 97580 PVC CABLE SAW
Item #: 602358
CAT #: 97580
UPC: 021449975803
Category: PVC Saws
Sign In or Register to view pricing and more.
Lenox

Lenox; Saw Blade; Length: 12 In; Teeth Per Inch: 10 Tpi

Lenox; Saw Blade; Length: 12 In; Teeth Per Inch: 10 Tpi
Item #: 199516
CAT #: 20982HSB12
UPC: 082472209822
Category: PVC Saws
Sign In or Register to view pricing and more.
Greenlee

13" PVC Saw

13" PVC Saw, “V” Tooth Design, Resharpenable Blade
Item #: 257950
CAT #: 322-013
UPC: 783310001133
Category: PVC Saws
Sign In or Register to view pricing and more.
Milwaukee

PVC/ABS Hand Saw w/ Blade

PVC/ABS Hand Saw, Versatile - Designed to Cut PVC/ABS Plastic, Plywood, Wallboard, and Laminates, Tool Free Blade Change, Includes: (1) 18" Blade
Item #: 1066288
CAT #: 48-22-0218
UPC: 045242467501
Category: PVC Saws
Sign In or Register to view pricing and more.
Greenlee

18" PVC Saw

18" PVC Saw18" PVC Saw, “V” Tooth Design, Resharpenable Blade
Item #: 82656
CAT #: 322-018
UPC: 783310001140
Category: PVC Saws
Sign In or Register to view pricing and more.
Dottie

Cable Saw for Cutting PVC Conduit, Material: Stainless Steel Cable

Cable Saw for Cutting PVC Conduit, Material: Stainless Steel Cable
Item #: 523693
CAT #: CS100
UPC: 781002289678
Category: PVC Saws
Sign In or Register to view pricing and more.
Page 1 of 1
9 Items found