Utility Saw, Wooden Handle, 6"

Item #: 266069
Cat #: UT6
UPC: 781002289609
Sign In or Register to view pricing and more.
Documents & Guides
6" Utility Saw with Wooden Handle

Overview

6" Utility Saw with Wooden Handle
The UT6 is an economical utility saw with a wooden handle for drywall cutting.
Also known as: 781002289609, UT6

Specifications

Type: Utility Saw
Length: 6 in
Material: Wood
Type: Utility Saw
Material: Wood
Length: 6 in

Customer Reviews

No reviews for this product
(0)