Cutting Tools
53 Found
Klein
Jab Saw, 6"
Item #: 290
CAT #: 725
UPC: 092644310003
Sign In or Register to view pricing and more.
Klein
Folding Jab Saw, Carbon Steel Blade
Item #: 1287022
CAT #: 31737
UPC: 092644317378
Sign In or Register to view pricing and more.
Lenox
Tri-Fold Reciprocating Saw w/ Blades
Item #: 200416
CAT #: 20997TFHS618636
UPC: 082472209976
Sign In or Register to view pricing and more.
Dewalt
DEW DWHT20540 DEWALT JAB SAW
Item #: 1094503
CAT #: DWHT20540
UPC: 076174205404
Sign In or Register to view pricing and more.
Klein
Hacksaw Frame, 12"
Item #: 148116
CAT #: 702-12
UPC: 092644702129
Sign In or Register to view pricing and more.
Lenox
12" High Tension Hacksaw Frame
Item #: 88107
CAT #: 12132HT50
UPC: 082472121322
Sign In or Register to view pricing and more.
Milwaukee
Rasping Jab Saw
Item #: 1992808
CAT #: 48-22-0104
UPC: 045242614868
Sign In or Register to view pricing and more.
Milwaukee
Folding Jab Saw, 6-1/2"
Item #: 510321
CAT #: 48-22-0305
UPC: 045242204618
Sign In or Register to view pricing and more.
Milwaukee
12" High Tension Hacksaw
Item #: 1279905
CAT #: 48-22-0050
UPC: 045242362226
Sign In or Register to view pricing and more.
Lenox
Lenox® 12131 High Tension Lightweight Hacksaw, 12 in L, 45 deg, 4 i
Item #: 386451
CAT #: 1213188300
UPC: 082472121315
Sign In or Register to view pricing and more.
Greenlee
Keyhole Saw, 6"
Item #: 30487
CAT #: 301A
UPC: 783310236412
Sign In or Register to view pricing and more.
Greenlee
HD Hacksaw Frame w/ Blade, 12"
Item #: 30510
CAT #: 333A
UPC: 783310236351
Sign In or Register to view pricing and more.
Dottie
Snaggletooth Pro Saw, 12"
Item #: 516244
CAT #: SNG6
UPC: 781002420927
Sign In or Register to view pricing and more.
Irwin
Irwin® Marples® 213104 Dovetail Pull Saw, 7-1/4 in L, Polymer Handle
Item #: 2092940
CAT #: 213104
UPC: 038548017389
Sign In or Register to view pricing and more.
Jones Stephens Corp
48IN PLUMBER CABLE SAW
Item #: 1048134
CAT #: S49048
UPC: 717510490480
Sign In or Register to view pricing and more.
Milwaukee
6" Rasping Jab Saw w/Blade
Item #: 521938
CAT #: 48-22-0304
UPC: 045242204595
Sign In or Register to view pricing and more.
Klein
Folding Jab Saw, Carbon Steel Blade
Folding Jab Saw, Carbon Steel Blade
Item #: 1287022
CAT #: 31737
UPC: 092644317378
Category:
Jab Saws
Sign In or Register to view pricing and more.
Lenox
Tri-Fold Reciprocating Saw w/ Blades
Tri-Fold Reciprocating Saw with (2) Blades, Compatible With: Hacksaw Blades, 1/2" Tang Reciprocating Blades
Item #: 200416
CAT #: 20997TFHS618636
UPC: 082472209976
Category:
Folding Saws
Sign In or Register to view pricing and more.
Klein
Hacksaw Frame, 12"
12" Hacksaw Frame, with (1) Blade, Blade Size: 12" , TPI: 24, (1) Reciprocating Blade, Blade Size: 6", TPI: 24.
Item #: 148116
CAT #: 702-12
UPC: 092644702129
Category:
Hack Saws
Sign In or Register to view pricing and more.
Lenox
12" High Tension Hacksaw Frame
Hacksaw Frame; Highest Tension; Blade Size: 12 Inch Length; Teeth Per Inch: 24 TPI; Handle Material: Rubberized
Item #: 88107
CAT #: 12132HT50
UPC: 082472121322
Category:
Hack Saws
Sign In or Register to view pricing and more.
Milwaukee
Rasping Jab Saw
Rasping Jab Saw, Anti-Roll Handle, For Penetrating Drywall
Item #: 1992808
CAT #: 48-22-0104
UPC: 045242614868
Category:
Jab Saws
Sign In or Register to view pricing and more.
Milwaukee
Folding Jab Saw, 6-1/2"
Folding Jab Saw, Accepts All Sawzall Blades
Item #: 510321
CAT #: 48-22-0305
UPC: 045242204618
Category:
Jab Saws
Sign In or Register to view pricing and more.
Milwaukee
12" High Tension Hacksaw
12" High Tension Hacksaw, 45° Angle Blade Position, Internal Blade Storage, Reinforced Metal Frame, High-Leverage Tension Knob
Item #: 1279905
CAT #: 48-22-0050
UPC: 045242362226
Category:
Hack Saws
Sign In or Register to view pricing and more.
Lenox
Lenox® 12131 High Tension Lightweight Hacksaw, 12 in L, 45 deg, 4 i
Lenox® 12131 High Tension Lightweight Hacksaw, 12 in L, 45 deg, 4 in D Throat, Bi-Metal Blade
Item #: 386451
CAT #: 1213188300
UPC: 082472121315
Category:
Hack Saws
Sign In or Register to view pricing and more.
Greenlee
Keyhole Saw, 6"
6" Keyhole Saw, Overall Length: 11-5/8"
Item #: 30487
CAT #: 301A
UPC: 783310236412
Category:
Flush Cut Saws
Sign In or Register to view pricing and more.
Greenlee
HD Hacksaw Frame w/ Blade, 12"
12" Heavy Duty Hacksaw Frame, Material: Aluminum, Adjustable Blade Tension, Alternative 45° Mounting, Includes: Bi-Metal Blade, TPI: 24
Item #: 30510
CAT #: 333A
UPC: 783310236351
Category:
Hack Saws
Sign In or Register to view pricing and more.
Dottie
Snaggletooth Pro Saw, 12"
6" Snaggletooth Pro Saw, Overall Length: 12". Includes a Plastic Sheath.
Item #: 516244
CAT #: SNG6
UPC: 781002420927
Category:
Flush Cut Saws
Sign In or Register to view pricing and more.
Irwin
Irwin® Marples® 213104 Dovetail Pull Saw, 7-1/4 in L, Polymer Handle
Irwin® Marples® 213104 Dovetail Pull Saw, 7-1/4 in L, Polymer Handle
Item #: 2092940
CAT #: 213104
UPC: 038548017389
Category:
Jab Saws
Sign In or Register to view pricing and more.
Milwaukee
6" Rasping Jab Saw w/Blade
Rasping Jab Saw, Includes: 6" Plaster/Drywall Blade
Item #: 521938
CAT #: 48-22-0304
UPC: 045242204595
Category:
Jab Saws
Sign In or Register to view pricing and more.