3/16" Cabinet Tip Screwdriver

Item #: 79802
Cat #: 601-3
UPC: 092644850103
Sign In or Register to view pricing and more.
Screwdriver, Length: 6-3/4", Shank Length: 3", Slotted Cabinet Tip (3/16")

Overview

Screwdriver, Length: 6-3/4", Shank Length: 3", Slotted Cabinet Tip (3/16")
The narrow cabinet tip of this screwdriver gives your blade access in places where space is limited. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.
Also known as: 092644850103, 601-3, Sparky

Specifications

Length: 6 3/4 in, 3 in
Type: Cabinet Tip, Screwdriver
Size: 5 mm
Standards: California Proposition 65
Length: 6 3/4 in, 3 in
Size: 5 mm
Type: Cabinet Tip, Screwdriver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)