1/8" Cabinet Tip Heavy Duty Screwdriver

Item #: 439579
Cat #: 614-6
UPC: 092644854231
Sign In or Register to view pricing and more.
Heavy Duty Screwdriver, Length: 9-1/2", Shank Length: 6", Slotted Cabinet Tip 1/8"

Overview

Heavy Duty Screwdriver, Length: 9-1/2", Shank Length: 6", Slotted Cabinet Tip 1/8"
Also known as: 092644854231, 614-6

Specifications

Length: 9 1/2 in
Color: Black
Material: Steel
Standards: California Proposition 65
Length: 9 1/2 in
Material: Steel
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)