Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver, Length: 8-11/34", Shank Length: 4", Slotted Tip (1/4")
Overview
Screwdriver, Length: 8-11/34", Shank Length: 4", Slotted Tip (1/4")
Narrow cabinet tip for limited access applications
Handle marked for easy identification of screwdriver size, type and length
Precision-machined tips for accurate fastener contact
Strong, durable black phosphate tips prevent chipping of plating
Soft, cushioned grip for extra comfort and torque
Exceeds ASME/ANSI specifications
Lifetime limited warranty
Note: This is not an insulated tool
Also known as: 783310546498, 0153-25C
Specifications
Length: | 8 11/34 in, 4 in |
Type: | Flat Blade, Screwdriver, Cabinet |
Length: | 8 11/34 in, 4 in |
Type: | Flat Blade, Screwdriver, Cabinet |
Customer Reviews
No reviews for this product
(0)