Demolition Driver, 4", 1/4'' Keystone

Item #: 414330
Cat #: 602-4DD
UPC: 092644322211
Sign In or Register to view pricing and more.
Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 9". Blade Length: 4". Weight: 0.37 lbs.

Overview

Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 9". Blade Length: 4". Weight: 0.37 lbs.
Klein® screwdrivers give professionals extra quality features that have made the Klein name famous for hand tools - features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. All Klein® drivers are made of the highest quality tempered steel, carefully heat treated for maximum strength. Shafts have integral flanges that provide an extra strong, torque-proof anchor in the handle. Strong, durable black tips are forged and precision ground with square edges to fit screw openings securely.
Also known as: 092644322211, 602-4DD, demo driver

Specifications

Color: Ivory
Length: 4 in
Standards: California Proposition 65
Color: Ivory
Standards: California Proposition 65
Length: 4 in

Customer Reviews

No reviews for this product
(0)