#1 Square - 3" 1000V Insulated Screwdriver

Item #: 1371874
Cat #: 48-22-2251
UPC: 045242294831
Sign In or Register to view pricing and more.
Documents & Guides
#1 Square - 3" 1000V Insulated Screwdriver, 1000V Insulated Protection, Dual Layer Insulation Offers Visual Wear Indication for Tool Replacement

Overview

#1 Square - 3" 1000V Insulated Screwdriver, 1000V Insulated Protection, Dual Layer Insulation Offers Visual Wear Indication for Tool Replacement
Milwaukee® 1000V insulated screwdrivers are the only UL® classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242294831, 48-22-2251

Specifications

Type: Insulated, Screwdriver
Length: 4 in
Type: Insulated, Screwdriver
Length: 4 in

Customer Reviews

No reviews for this product
(0)