5-Piece Screwdriver Set

Item #: 30382
Cat #: 0153-01C
UPC: 783310563037
Sign In or Register to view pricing and more.
Documents & Guides
5-Piece Screwdriver Set, Includes: Contains: Cabinet (3/16", Shank Length: 6"), Cabinet (1/4", Shank Length: 6"), Keystone (1/4", Shank Length: 4"), Keystone (5/16", Shaft Length: 6"), Phillips (#2, Shaft Length: 4")

Overview

5-Piece Screwdriver Set, Includes: Contains: Cabinet (3/16", Shank Length: 6"), Cabinet (1/4", Shank Length: 6"), Keystone (1/4", Shank Length: 4"), Keystone (5/16", Shaft Length: 6"), Phillips (#2, Shaft Length: 4")
Heavy-Duty Construction for Longer Life Handle Marked For Easy Identification Of Screwdriver Size, Type And Length Precision-Machined Tips For Accurate Fastener Contact Strong, Durable Black Phosphate Tips Prevent Chipping of Plating High-Grade, Rust Resistant, Chrome-Plated Finish Soft, Cushioned Grip For Extra Comfort And Torque Exceeds ASME/ANSI Specifications Lifetime Limited Warranty Note: This is not an insulated tool
Also known as: 783310563037, 0153-01C

Specifications

Type: Set, Screwdriver
Length: 6 in , 4 in
Type: Set, Screwdriver
Length: 6 in , 4 in

Customer Reviews

No reviews for this product
(0)