Screwdriver Set, 8-Piece

Item #: 510062
Cat #: 48-22-2008
UPC: 045242204670
Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver Set, 8-Piece, Includes: (1) #1 Philips - 3 inch Screwdriver, (1) #2 Philips - 4 inch Screwdriver, (1) 1/4 inch Slotted - 4 inch Demolition Screwdriver, (1) 5/16 inch Slotted - 6 inch Demolition Screwdriver, (1) 3/16 inch Cabinet - 3 inch Screwdriver, (1) 3/16 inch Cabinet - 6 inch Screwdriver, (1) #1 ECX - 4 inch Screwdriver, (1) #2 ECX - 4 inch Screwdriver

Overview

Screwdriver Set, 8-Piece, Includes: (1) #1 Philips - 3 inch Screwdriver, (1) #2 Philips - 4 inch Screwdriver, (1) 1/4 inch Slotted - 4 inch Demolition Screwdriver, (1) 5/16 inch Slotted - 6 inch Demolition Screwdriver, (1) 3/16 inch Cabinet - 3 inch Screwdriver, (1) 3/16 inch Cabinet - 6 inch Screwdriver, (1) #1 ECX - 4 inch Screwdriver, (1) #2 ECX - 4 inch Screwdriver
The Milwaukee® 8 Piece Screwdriver Set includes Phillips #1 (3"), Phillips #2 (4"), Cabinet 3/16" (3"), Cabinet 3/16" (6"), Slotted 1/4" (4"), Slotted 5/16" (6"), and the Milwaukee patented ECX™ #1 (4"), ECX™ #2 (4") drivers. The Phillips and ECX™ drivers feature integrated wire strippers and loop makers while the slotted drivers offer metal caps to prevent handle impact damage. Bit types are marked on the cap of each tool for quick identification.
Also known as: 045242204670, 48-22-2008

Specifications

Length: 4 in, 3 in
Length: 4 in, 3 in

Customer Reviews

No reviews for this product
(0)