3-Piece Insulated Screwdriver Set, 1000V

Item #: 689269
Cat #: 48-22-2202
UPC: 045242293766
Sign In or Register to view pricing and more.
Documents & Guides
3-Piece 1000V Insulated Screwdriver Set, Includes: (1) #2 Philips - Length: 4 inch, (1) 1/4 inch Slotted - Length: 6 inch, (1) #1 ECX - Length: 4 inch

Overview

3-Piece 1000V Insulated Screwdriver Set, Includes: (1) #2 Philips - Length: 4 inch, (1) 1/4 inch Slotted - Length: 6 inch, (1) #1 ECX - Length: 4 inch
Milwaukee® 1000V insulated screwdrivers are the only UL® classified insulated screwdrivers. Tested to IEC 60900:2012, ASTM F1505-10 & nape 70E standards, Milwaukee insulated screwdrivers are OSHA approved and provide an uncompromising safety rating. Milwaukee insulated screwdrivers are flame and impact resistant and feature a dual layer insulation providing maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242293766, 48-22-2202

Specifications

Type: Set, Screwdriver
Length: 6 in , 4 in
Type: Set, Screwdriver
Length: 6 in , 4 in

Customer Reviews

No reviews for this product
(0)