Square-Recess Screwdriver, #2

Item #: 46930
Cat #: 662
UPC: 092644851643
Sign In or Register to view pricing and more.
Screwdriver, Shank Length: 4", Square-Recess (#2)

Overview

Screwdriver, Shank Length: 4", Square-Recess (#2)
The Klein Tools #2 Square-Recess Tip Screwdriver features a 4-Inch shank. Color-coded red handle end for quick and easy identification. Round shank with Robertson tip for square-recess screws. Black-oxide shaft for corrosion resistance. Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.
Also known as: 092644851643, 662

Specifications

Color: Red
Length: 4 in
Type: Screwdriver, Square Tip
Standards: California Proposition 65
Color: Red
Type: Screwdriver, Square Tip
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)