Flat Blade / Slotted Keystone Tip Screwdrivers

48 Found
Klein

Heavy Duty Screwdriver, Square Shank, 1/4"

Item #: 45990
CAT #: 600-4
UPC: 092644850028
Sign In or Register to view pricing and more.
Klein

Keystone HD Screwdriver, Square Shank, 5/16"

Item #: 45968
CAT #: 600-6
UPC: 092644850042
Sign In or Register to view pricing and more.
Klein

Demolition Driver, 7", 5/16'' Keystone

Item #: 415575
CAT #: 602-7DD
UPC: 092644322228
Sign In or Register to view pricing and more.
Klein

Keystone HD Stubby Screwdriver, 1/4"

Item #: 45333
CAT #: 602-4
UPC: 092644850226
Sign In or Register to view pricing and more.
Klein

Keystone Heavy Duty Screwdriver, 5/16"

Item #: 45289
CAT #: 602-6
UPC: 092644850240
Sign In or Register to view pricing and more.
Klein

Demolition Driver, 4", 1/4'' Keystone

Item #: 414330
CAT #: 602-4DD
UPC: 092644322211
Sign In or Register to view pricing and more.
Klein

3/8" Keystone HD Screwdriver, Square Shank

Item #: 45945
CAT #: 600-8
UPC: 092644850066
Sign In or Register to view pricing and more.
Klein

7/32" Keystone Heavy Duty Screwdriver

Item #: 81291
CAT #: 602-3
UPC: 092644850202
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 1/4" x 4", Sq Shank

Item #: 61460
CAT #: 35-154
UPC: 783250351541
Sign In or Register to view pricing and more.
Klein

3/8" Keystone Heavy Duty Screwdriver

Item #: 45243
CAT #: 602-8
UPC: 092644850264
Sign In or Register to view pricing and more.
Klein

3/8" Keystone Heavy Duty Screwdriver

Item #: 126738
CAT #: 602-10
UPC: 092644850288
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 5/16" x 6", Rnd Shank

Item #: 61375
CAT #: 35-166
UPC: 783250351664
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 1/4" x 4", Rnd Shank

Item #: 61393
CAT #: 35-164
UPC: 783250351640
Sign In or Register to view pricing and more.
Milwaukee

5/16" Slotted - 6" Cushion Grip Screwdriver

Item #: 2032862
CAT #: 48-22-2822
UPC: 045242521562
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 3/8" x 8", Rnd Shank

Item #: 61356
CAT #: 35-168
UPC: 783250351688
Sign In or Register to view pricing and more.
Greenlee

SCREWDRIVER FLAT - COUNTER PACK *** Discontinued ***

Item #: 1427105
CAT #: 0153-13C-CP
UPC: 783310959298
Sign In or Register to view pricing and more.
Klein

Heavy Duty Screwdriver, Square Shank, 1/4"

Heavy Duty Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Keystone Tip (1/4")
Item #: 45990
CAT #: 600-4
UPC: 092644850028
Sign In or Register to view pricing and more.
Klein

Keystone HD Screwdriver, Square Shank, 5/16"

Heavy Duty Screwdriver, Overall Length: 10-15/16", Shank Length: 6", Square Shank, Keystone (5/16")
Item #: 45968
CAT #: 600-6
UPC: 092644850042
Sign In or Register to view pricing and more.
Klein

Demolition Driver, 7", 5/16'' Keystone

Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 12 3/8". Blade Length: 7". Weight: 0.56 lbs.
Item #: 415575
CAT #: 602-7DD
UPC: 092644322228
Sign In or Register to view pricing and more.
Klein

Keystone HD Stubby Screwdriver, 1/4"

Heavy Duty Screwdriver, Length: 8-11/32", Shank Length: 4", Slotted Keystone Tip (1/4")
Item #: 45333
CAT #: 602-4
UPC: 092644850226
Sign In or Register to view pricing and more.
Klein

Keystone Heavy Duty Screwdriver, 5/16"

Heavy Duty Screwdriver, Length: 10-5/16", Shank Length: 6", Slotted Keystone Tip (5/16")
Item #: 45289
CAT #: 602-6
UPC: 092644850240
Sign In or Register to view pricing and more.
Klein

Demolition Driver, 4", 1/4'' Keystone

Demolition Screwdriver. Heat treated metal shaft runs complete length of handle to metal strike cap to transfer metal strike force. Overall Length: 9". Blade Length: 4". Weight: 0.37 lbs.
Item #: 414330
CAT #: 602-4DD
UPC: 092644322211
Sign In or Register to view pricing and more.
Klein

3/8" Keystone HD Screwdriver, Square Shank

Heavy Duty Screwdriver, Overall Length: 13-7/16", Shank Length: 8", Square Shank, Keystone (3/8")
Item #: 45945
CAT #: 600-8
UPC: 092644850066
Sign In or Register to view pricing and more.
Klein

7/32" Keystone Heavy Duty Screwdriver

Heavy Duty Screwdriver, Length: 6-3/4", Shank Length: 3", Slotted Keystone Tip (7/32")
Item #: 81291
CAT #: 602-3
UPC: 092644850202
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 1/4" x 4", Sq Shank

IDEAL, Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 1/4 IN, Overall Length: 8-3/8 IN, Shank Length: 4 IN, Handle Type: Cushioned Rubber Grip, Shank Shape: Square, Tip Type: Keystone, Shank Size: 1/4 IN, Warranty: Lifetime Guarantee
Item #: 61460
CAT #: 35-154
UPC: 783250351541
Sign In or Register to view pricing and more.
Klein

3/8" Keystone Heavy Duty Screwdriver

Heavy Duty Screwdriver, Length: 13-7/16", Shank Length: 8", Slotted Keystone Tip (3/8")
Item #: 45243
CAT #: 602-8
UPC: 092644850264
Sign In or Register to view pricing and more.
Klein

3/8" Keystone Heavy Duty Screwdriver

Heavy Duty Screwdriver, Length: 15-7/16", Shank Length: 10", Slotted Keystone Tip (3/8")
Item #: 126738
CAT #: 602-10
UPC: 092644850288
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 5/16" x 6", Rnd Shank

Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 5/16 Inch, Overall Length: 11 Inch, Shank Length: 6 Inch, Shank Shape: Round, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel
Item #: 61375
CAT #: 35-166
UPC: 783250351664
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 1/4" x 4", Rnd Shank

Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 1/4 Inch, Overall Length: 8-3/8 Inch, Shank Length: 4 Inch, Shank Shape: Round, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel
Item #: 61393
CAT #: 35-164
UPC: 783250351640
Sign In or Register to view pricing and more.
Milwaukee

5/16" Slotted - 6" Cushion Grip Screwdriver

5/16" Slotted - 6" Cushion Grip Screwdriver, Anti-Peel Grip, Wrench Ready Bolster, Precision Knurling
Item #: 2032862
CAT #: 48-22-2822
UPC: 045242521562
Sign In or Register to view pricing and more.
Ideal

HD Keystone Tip Screwdriver, 3/8" x 8", Rnd Shank

Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 3/8 Inch, Overall Length: 13 Inch, Shank Length: 8 Inch, Shank Shape: Round, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel
Item #: 61356
CAT #: 35-168
UPC: 783250351688
Sign In or Register to view pricing and more.
Greenlee

SCREWDRIVER FLAT - COUNTER PACK *** Discontinued ***

SCREWDRIVER FLAT - COUNTER PACK *** Discontinued ***
Item #: 1427105
CAT #: 0153-13C-CP
UPC: 783310959298
Sign In or Register to view pricing and more.
Page 1 of 3
48 Items found