Stubby Multi-Bit Screwdrivers

16 Found
Klein

Phillips Stubby Screwdriver, #2

Item #: 45183
CAT #: 603-1
UPC: 092644850325
Sign In or Register to view pricing and more.
Klein

Stubby Screw Driver

Item #: 1002037
CAT #: 32594
UPC: 092644325946
Sign In or Register to view pricing and more.
Klein

Stubby Multi-bit Screwdriver

Item #: 521894
CAT #: 32562
UPC: 092644325625
Sign In or Register to view pricing and more.
Klein

Keystone HD Stubby Screwdriver

Item #: 46011
CAT #: 600-1
UPC: 092644850004
Sign In or Register to view pricing and more.
Ideal

12-in-1 and 6-In-1 Stubby Combo Pack

Item #: 1217647
CAT #: 35-953
UPC:
Sign In or Register to view pricing and more.
Ideal

6-in-1 and 6-in-1 Stubby Combo

Item #: 1165651
CAT #: 35-954
UPC: 783250789610
Sign In or Register to view pricing and more.
Klein

2-Piece Stubby Screwdriver Set

Item #: 44264
CAT #: 85071
UPC: 092644850714
Sign In or Register to view pricing and more.
Greenlee

Screwdriver Set,stubby,2pc

Item #: 412359
CAT #: 0153-04C
UPC: 783310134916
Sign In or Register to view pricing and more.
Klein

Screwdriver, Shank Length: 1-1/2" Square # 1

Item #: 565613
CAT #: 668
UPC: 092644851582
Sign In or Register to view pricing and more.
Greenlee

Stubby, Flat Blade Screwdriver

Item #: 258230
CAT #: 0153-28C
UPC: 783310546481
Sign In or Register to view pricing and more.
Greenlee

SCREWDRIVER,PHILLIPS #2X1-1/2"

Item #: 177201
CAT #: 0153-32C
UPC: 783310546573
Sign In or Register to view pricing and more.
Southwire

2-Piece Stubby Screwdriver Set

Item #: 1080506
CAT #: 58-28-59
UPC: 032886908897
Sign In or Register to view pricing and more.
Klein

2-Piece Stubby Screwdriver Set

Item #: 516763
CAT #: 85155
UPC:
Sign In or Register to view pricing and more.
Klein

#2 Square-Recess Stubby Screwdriver

Item #: 193408
CAT #: 669
UPC: 092644851599
Sign In or Register to view pricing and more.
Milwaukee

48-22-2120 Compact 8In1 Multi Bit Driver

Item #: 1155861
CAT #: 48-22-2120
UPC: 045242338139
Sign In or Register to view pricing and more.
Greenlee

Driver, Square Tip #2 X 1-1/2

Item #: 819542
CAT #: 0353-33C
UPC: 783310892243
Sign In or Register to view pricing and more.
Klein

Phillips Stubby Screwdriver, #2

Stubby Screwdriver, Length: 3-7/16", Shank Length: 1-1/2", Phillips (#2)
Item #: 45183
CAT #: 603-1
UPC: 092644850325
Sign In or Register to view pricing and more.
Klein

Stubby Screw Driver

6-in-1 Stubby Screw Driver, Ratcheting Feature, Tips: Square #1 & #2, Phillips #2, Slotted 3/16 Inch, 5/16 Inch Hex Size Nut Driver, Overall Length: 3-1/2 Inch,
Item #: 1002037
CAT #: 32594
UPC: 092644325946
Sign In or Register to view pricing and more.
Klein

Stubby Multi-bit Screwdriver

Miniature Screwdriver. Stubby Multi-Bit. Length: 86mm. Shank Length: 32mm. Includes: Slotted 3/16", Phillips #2, Hex 1/4" & 5/16", Nut Drivers #1 & #2.
Item #: 521894
CAT #: 32562
UPC: 092644325625
Sign In or Register to view pricing and more.
Klein

Keystone HD Stubby Screwdriver

Heavy Duty Stubby Screwdriver, Length: 3-7/16", Shank Length: 1-1/2", Slotted Keystone Tip (5/16")
Item #: 46011
CAT #: 600-1
UPC: 092644850004
Sign In or Register to view pricing and more.
Ideal

12-in-1 and 6-In-1 Stubby Combo Pack

6-in-1 Stubby & 12-in-1 Multi-Bit Screwdriver & Nut Driver Combo
Item #: 1217647
CAT #: 35-953
UPC:
Sign In or Register to view pricing and more.
Ideal

6-in-1 and 6-in-1 Stubby Combo

IDEAL 35-954 6-N-1 AND 6-N-1
Item #: 1165651
CAT #: 35-954
UPC: 783250789610
Sign In or Register to view pricing and more.
Klein

2-Piece Stubby Screwdriver Set

2-Piece Stubby Screwdriver Set, Includes: Keystone (1/4", Shank Length: 1-1/3"), Phillips (#2, Shank Length: 1-1/2")
Item #: 44264
CAT #: 85071
UPC: 092644850714
Sign In or Register to view pricing and more.
Greenlee

Screwdriver Set,stubby,2pc

Screwdriver Set,stubby,2pc
Item #: 412359
CAT #: 0153-04C
UPC: 783310134916
Sign In or Register to view pricing and more.
Klein

Screwdriver, Shank Length: 1-1/2" Square # 1

Screwdriver, Length: 3-7/16", Shank Length: 1-1/2", Square-Recess (#1)
Item #: 565613
CAT #: 668
UPC: 092644851582
Sign In or Register to view pricing and more.
Greenlee

Stubby, Flat Blade Screwdriver

Screwdriver, Length: 3", Shank Length: 1-1/2", Slotted Tip (1/4")
Item #: 258230
CAT #: 0153-28C
UPC: 783310546481
Sign In or Register to view pricing and more.
Greenlee

SCREWDRIVER,PHILLIPS #2X1-1/2"

Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping ofplating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.
Item #: 177201
CAT #: 0153-32C
UPC: 783310546573
Sign In or Register to view pricing and more.
Southwire

2-Piece Stubby Screwdriver Set

2-Piece Stubby Screwdriver Set
Item #: 1080506
CAT #: 58-28-59
UPC: 032886908897
Sign In or Register to view pricing and more.
Klein

2-Piece Stubby Screwdriver Set

2-Piece Stubby Screwdriver Set2-Piece Stubby Screwdriver Set, Includes: Square Recess(#1, Shank Length: 1-1/2"), Square Recess (#2, Shank Length: 1-1/2")
Item #: 516763
CAT #: 85155
UPC:
Sign In or Register to view pricing and more.
Klein

#2 Square-Recess Stubby Screwdriver

Stubby Screwdriver, Length: 3-7/16", Shank Length: 1-1/2", Square-Recess #2
Item #: 193408
CAT #: 669
UPC: 092644851599
Sign In or Register to view pricing and more.
Milwaukee

48-22-2120 Compact 8In1 Multi Bit Driver

Compact 8IN1 Multi Bit Driver
Item #: 1155861
CAT #: 48-22-2120
UPC: 045242338139
Sign In or Register to view pricing and more.
Greenlee

Driver, Square Tip #2 X 1-1/2

Gre 0353-33c Driver Square Tip #2 x 1-1/2
Item #: 819542
CAT #: 0353-33C
UPC: 783310892243
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found