Seaters & Cleaners
18 Found
Dewalt
4" x 5/8" Carbon Cable Twist Wire Wheel
Item #: 2090866
CAT #: DW4930
UPC: 028874049307
Sign In or Register to view pricing and more.
Ideal
Flexible Abrasive
Item #: 446485
CAT #: 82-002
UPC:
Sign In or Register to view pricing and more.
Ideal
Ideal 82-006 Flexible Abrasive,idea
Item #: 142491
CAT #: 82-006
UPC:
Sign In or Register to view pricing and more.
Ideal
IDE 23-1003M SEATR-.62X1.12X9.00
Item #: 678672
CAT #: 23-1003M
UPC: 783250244713
Sign In or Register to view pricing and more.
Ideal
Hard Grade Brush Seater
Item #: 83319
CAT #: 23-001H
UPC:
Sign In or Register to view pricing and more.
Ideal
Medium Grade Brush Seater
Item #: 54382
CAT #: 23-007M
UPC:
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Item #: 265535
CAT #: 23-036S
UPC:
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Medium
Item #: 346609
CAT #: 23-027M
UPC:
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Medium
Item #: 83306
CAT #: 23-002M
UPC:
Sign In or Register to view pricing and more.
Ideal
Resurfacer Tool, Pencil Type, Grade: F
Item #: 196726
CAT #: 80-075F
UPC:
Sign In or Register to view pricing and more.
Ideal
Resurfacer Tool, Pencil Type, Grade: M *** Discontinued ***
Item #: 212989
CAT #: 80-075M
UPC:
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Item #: 265550
CAT #: 23-042S
UPC:
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Item #: 206723
CAT #: 23-007S
UPC:
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Item #: 54362
CAT #: 23-008S
UPC:
Sign In or Register to view pricing and more.
Ideal
Ideal 23-035s Brush Seater And Comm
Item #: 423521
CAT #: 23-035S
UPC:
Sign In or Register to view pricing and more.
Ideal
Tool-Type Resurfacer, Grade: C
Item #: 406016
CAT #: 80-454C
UPC:
Sign In or Register to view pricing and more.
Dewalt
4" x 5/8" Carbon Cable Twist Wire Wheel
Wire Wheel, High Performance, Diameter: 4", Wire Size: 0.020", Arbor Size: 5/8"-11, Wire Style: Cable Twist, Material: Carbon Steel, Maximum Speed: 20000rpm.
Item #: 2090866
CAT #: DW4930
UPC: 028874049307
Category:
Commutator Resurfacing Tools
Sign In or Register to view pricing and more.
Ideal
Flexible Abrasive
Flexible AbrasivePower-Polishâ„¢ Flexible Abrasive, Dimensions: 3/8" x 3/4" x 5"
Item #: 446485
CAT #: 82-002
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Ideal 82-006 Flexible Abrasive,idea
Ideal; Flexible Abrasive; Powr-polish; Non Conductive; Size: 1/8 In Length X 1 In Width X 5 In Thickness
Item #: 142491
CAT #: 82-006
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
IDE 23-1003M SEATR-.62X1.12X9.00
IDE 23-1003M SEATR-.62X1.12X9.00
Item #: 678672
CAT #: 23-1003M
UPC: 783250244713
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Hard Grade Brush Seater
Hard Grade Brush SeaterHard Grade Brush Seater, Dimensions: 1/4" x 1/4" x 4-3/4"
Item #: 83319
CAT #: 23-001H
UPC:
Category:
Commutator Maintenance
Sign In or Register to view pricing and more.
Ideal
Medium Grade Brush Seater
Medium Grade Brush SeaterMedium Grade Brush Seater, Dimensions: 3/4" x 1/2" x 4-3/4"
Item #: 54382
CAT #: 23-007M
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Brush Seater, SoftBrush Seater and Commutator Cleaner, Size: 2 Inch Length x 1 Inch Width x 4-3/4 Inch Thickness, Grade: S (Soft)
Item #: 265535
CAT #: 23-036S
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Medium
Brush Seater and Commutator Cleaner, Size: 1/2 Inch Length x 1 Inch Width x 4-3/4 Inch Thickness, Grade: M (Medium)
Item #: 346609
CAT #: 23-027M
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Medium
Brush Seater, Size: 1/2 Inch Length x 1/4 Inch Width x 4-3/4 Inch Thickness, Grade: M (Medium)
Item #: 83306
CAT #: 23-002M
UPC:
Category:
Commutator Maintenance
Sign In or Register to view pricing and more.
Ideal
Resurfacer Tool, Pencil Type, Grade: F
Resurfacer Tool, Pencil Type, Grade: FResurfacer Tool, Pencil Type, Size: 5/8 Inch Length x 3/8 Inch Width x 6 Inch Thickness, Grade: F (Finish), For Use On Fans, Signal Motors, Auto Generators, Locomotive Headlight Motors and Other Fractional HP Motors
Item #: 196726
CAT #: 80-075F
UPC:
Category:
Commutator Resurfacing Tools
Sign In or Register to view pricing and more.
Ideal
Resurfacer Tool, Pencil Type, Grade: M *** Discontinued ***
Resurfacer Tool, Pencil Type, Grade: MResurfacer Tool, Pencil Type, Size: 5/8 Inch Length x 3/8 Inch Width x 6 Inch Thickness, Grade: M (Medium) *** Discontinued ***
Item #: 212989
CAT #: 80-075M
UPC:
Category:
Commutator Resurfacing Tools
Made in USA
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Brush Seater, SoftBrush Seater and Commutator Cleaner, Size: 3 Inch Length x 2 Inch Width x 8 Inch Thickness, Grade: S (Soft)
Item #: 265550
CAT #: 23-042S
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Brush Seater, S (Soft) Grade, White Porous Solid, 4-3/4 Inch Length, 3/4 Inch Width,1/2 Inch Thickness, Rectangular, Mild Odor
Item #: 206723
CAT #: 23-007S
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Brush Seater, Soft
Brush Seater and Commtator Cleaner, Size: 1-1/8 Inch Length x 5/8 Inch Width x 4-3/4 Inch Thickness, Grade: S (Soft)
Item #: 54362
CAT #: 23-008S
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Ideal 23-035s Brush Seater And Comm
Ideal 23-035s Brush Seater And CommBrush Seater And Commutator Cleaner; Size: 1 In Length X 1 In Width X 4-3/4 In Thickness; Grade: S (soft)
Item #: 423521
CAT #: 23-035S
UPC:
Category:
Commutator Maintenance
Made in USA
Sign In or Register to view pricing and more.
Ideal
Tool-Type Resurfacer, Grade: C
Tool-Type Resurfacer, Grade: CTool-Type Resurfacer, Size: 1-1/2 Inch Length x 1 Inch Width x 6-1/2 Inch Thickness, Grade: C (Coarse), For Use in Lathe-Turning Device
Item #: 406016
CAT #: 80-454C
UPC:
Category:
Commutator Resurfacing Tools
Made in USA
Sign In or Register to view pricing and more.