Left Cutting Offset Aviation Snips

Item #: 1240667
Cat #: 48-22-4512
UPC: 045242503650
Sign In or Register to view pricing and more.
Documents & Guides
Left Cutting Offset Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless, 18 Gauge Cold-Rolled Steel

Overview

Left Cutting Offset Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless, 18 Gauge Cold-Rolled Steel
Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45 degree offset handle for clearance over the cut material. Ideal for left or straight cuts.
Also known as: 045242503650, 48-22-4512

Specifications

Customer Reviews

No reviews for this product
(0)