Cable Cutters
27 Found
Klein
Ratcheting Cable Cutter, Up to 600 MCM Aluminum, 10"
Item #: 46283
CAT #: 63060
UPC: 092644630606
Sign In or Register to view pricing and more.
Klein
Open Jaw Cable Cutter
Item #: 618895
CAT #: 63711
UPC: 092644637117
Sign In or Register to view pricing and more.
Knipex
Ratchet Action Cable Cutters
Item #: 1134732
CAT #: 95-31-250-SBA
UPC: 843221002206
Sign In or Register to view pricing and more.
Klein
Cable Cutter
Item #: 46346
CAT #: 63041
UPC: 092644630415
Sign In or Register to view pricing and more.
Greenlee
Spring-1/2" Dia.
Item #: 58259
CAT #: 55225
UPC: 783310552253
Sign In or Register to view pricing and more.
Southwire
High-Leverage Cable Cutter, 9"
Item #: 1207533
CAT #: 64-80-76
UPC: 032886997563
Sign In or Register to view pricing and more.
Klein
Multi-Cable Cutter
Item #: 47137
CAT #: 63020
UPC: 092644630200
Sign In or Register to view pricing and more.
Southwire
9" High-Leverage Cable Cutters w/ Dipped Handles
Item #: 817252
CAT #: 58-29-32
UPC: 032886910821
Sign In or Register to view pricing and more.
Klein
KLEIN 63041TH 25" Cable Cutter with
Item #: 935772
CAT #: 63041TH
UPC: 092644630040
Sign In or Register to view pricing and more.
Klein
Cable Cutter-insul
Item #: 80435
CAT #: 63050-INS
UPC: 092644630514
Sign In or Register to view pricing and more.
Klein
Utility Cable Cutter
Item #: 80452
CAT #: 63035
UPC: 092644630354
Sign In or Register to view pricing and more.
Klein
Wire Rope Cable Cutter, Utility
Item #: 1679408
CAT #: 63035SC
UPC: 092644630033
Sign In or Register to view pricing and more.
Klein
Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches
Item #: 80487
CAT #: 63016
UPC: 092644630163
Sign In or Register to view pricing and more.
Greenlee
Cutter,cable-ratchet (756)
Item #: 37455
CAT #: 756
UPC: 783310340812
Sign In or Register to view pricing and more.
Greenlee
Cutter Assy,cable-communications (765)
Item #: 291070
CAT #: 765
UPC: 783310060116
Sign In or Register to view pricing and more.
Weidmuller
WEI 9002660000 TOOL CUTTER KT12
Item #: 593369
CAT #: 9002660000
UPC: 008190181974
Sign In or Register to view pricing and more.
Klein
Ratcheting Cable Cutter, Up to 600 MCM Aluminum, 10"
Ratcheting Cable Cutter, Capacity: Copper (Up to 400 MCM), Aluminum/Multi-Conductor Cables (Up to 600 MCM), 10 Inch Length
Item #: 46283
CAT #: 63060
UPC: 092644630606
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Klein
Open Jaw Cable Cutter
High-leverage Open Jaw Cable Cutter. Capacity: 600 MCM Copper; 750 MCM Aluminum. Communications Cable max: 1 1/8". Length: 11.5". Weight: 2 lbs.
Item #: 618895
CAT #: 63711
UPC: 092644637117
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Knipex
Ratchet Action Cable Cutters
Ratchet Action Cable Cutters, Lacquered Head, Two-Color Dual Component Handles
Item #: 1134732
CAT #: 95-31-250-SBA
UPC: 843221002206
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Klein
Cable Cutter
Kle 63041 750mcm Cbl Cutter
Item #: 46346
CAT #: 63041
UPC: 092644630415
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Southwire
High-Leverage Cable Cutter, 9"
High-Leverage Cable Cutter, 9", Steel, Dipped Handles
Item #: 1207533
CAT #: 64-80-76
UPC: 032886997563
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Klein
Multi-Cable Cutter
Multi-Cable Cutter, Capacity: Copper Wire (Up to 12 AWG), Stainless Steel (Up to .032"), Stranded Copper Wire (Up to 8 AWG), Multi-Conductor Cable (Up to 1/2"), Coaxial Cable (RG-6 Quad, RG-59, RG-62), Length: 7"
Item #: 47137
CAT #: 63020
UPC: 092644630200
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Southwire
9" High-Leverage Cable Cutters w/ Dipped Handles
9" High-Leverage Cable Cutters w/ Dipped Handles
Item #: 817252
CAT #: 58-29-32
UPC: 032886910821
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Klein
KLEIN 63041TH 25" Cable Cutter with
KLEIN 63041TH 25 (635 mm) S
Item #: 935772
CAT #: 63041TH
UPC: 092644630040
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Klein
Cable Cutter-insul
Kle 63050-ins Cable Cutter
Item #: 80435
CAT #: 63050-INS
UPC: 092644630514
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Klein
Utility Cable Cutter
Utility Cable Cutter, Cable Cutters cuts 350 MCM Copper and 350 MCM Aluminum cable
Item #: 80452
CAT #: 63035
UPC: 092644630354
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Klein
Wire Rope Cable Cutter, Utility
Klein 63035sc Wire Rope Cable
Item #: 1679408
CAT #: 63035SC
UPC: 092644630033
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Klein
Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches
Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches
Item #: 80487
CAT #: 63016
UPC: 092644630163
Category:
Cable Cutters
Sign In or Register to view pricing and more.
Greenlee
Cutter,cable-ratchet (756)
Cutter,cable-ratchet (756)
Item #: 37455
CAT #: 756
UPC: 783310340812
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Cutter Assy,cable-communications (765)
Cutter Assy,cable-communications (765)
Item #: 291070
CAT #: 765
UPC: 783310060116
Category:
Cable Cutters
Made in USA
Sign In or Register to view pricing and more.
Weidmuller
WEI 9002660000 TOOL CUTTER KT12
WEI 9002660000 TOOL CUTTER KT12
Item #: 593369
CAT #: 9002660000
UPC: 008190181974
Category:
Cable Cutters
Sign In or Register to view pricing and more.