3
more
Long-Nose Wire Stripper/Crimper, 10-20 Solid, 12-22 Str Wire
Item #:
1225549
Cat #:
1009
UPC:
092644745096
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Long-Nose Wire Stripper/Crimper, 10-20 Solid, 12-22 Str Wire
Overview
Long-Nose Wire Stripper/Crimper, 10-20 Solid, 12-22 Str Wire
This Wire Stripper Long-Nose Multi Tool cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire as well as crimps insulated and non-insulated connectors. The tip is designed to grab, pull and bend wires. It is optimized for ideal leverage when cutting and crimping. Precision shear-type blades make cutting easier.
Also known as: 092644745096, 1009
Specifications
Gauge: | 10, 18, 12, 14, 22, 16, 20 |
Length: | 7 3/4 in |
Color: | Gray/Yellow |
Standards: | California Proposition 65 |
Gauge: | 10, 18, 12, 14, 22, 16, 20 |
Color: | Gray/Yellow |
Length: | 7 3/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)