Full Cycle Ratchet Crimping Tool

Item #: 135630
Cat #: Y1MRTC
UPC: 781810271292
Sign In or Register to view pricing and more.
Documents & Guides
Full Cycle Ratchet Crimping Tool, Capacity: 8 - 1 AWG, Length: 9.875 inch

Overview

Full Cycle Ratchet Crimping Tool, Capacity: 8 - 1 AWG, Length: 9.875 inch
Also known as: 781810271292, Y1MRTC

Specifications

Gauge: 1, 4, 2, 6, 8
Type: Crimper
Length: 9.875 in
Gauge: 1, 4, 2, 6, 8
Length: 9.875 in
Type: Crimper

Customer Reviews

No reviews for this product
(0)