Crimping Tool, 8AWG - 1/0AWG

Item #: 993177
Cat #: K05-SYNCRO
UPC: 783310064404
Sign In or Register to view pricing and more.
Documents & Guides
Crimping Tool, K-Series, Length: 16", Capacity: 8 AWG - 1/0 AWG Copper

Overview

Crimping Tool, K-Series, Length: 16", Capacity: 8 AWG - 1/0 AWG Copper
SYNCRO die design - the new synchronized die design (SYNCRO) eliminates crimping errors from mismatched dies Laser-cut dies - More dimensionally accurate than stamped dies Patented gear - Minimizes potential for tooth breakage, improving tool durability Modified handle design - new slip guards for easy handling and control Simple design - Fewer screws improves reliability Faster - 50% reduced set up time when changing dies Rotate dies using one hand Safer - Color-coded, laser-cut, hexagonal rotating dies that prevent inaccurate crimps Easier - Small, light weight, easy to handle Synchronized die rotation for effortless die changing Easy to get into tight locations Small, light weight, easy to handle Synchronized die rotation for effortless die changing Easy to get into tight locations
Also known as: 783310064404, K05-SYNCRO, Hi-Comp (High Compression) crimper

Specifications

Gauge: 1, 4, 1/0, 2, 6, 8
Type: Crimper
Length: 16 in
Gauge: 1, 4, 1/0, 2, 6, 8
Length: 16 in
Type: Crimper

Customer Reviews

No reviews for this product
(0)