Cable End Stripper W/ RHW/RHH/USE Copper Bushing Kit *** Discontinued ***

Item #: 910795
Cat #: GTS-RH
UPC: 783310027393
Sign In or Register to view pricing and more.
Cable Stripper, Capacity w/ Included Bushings: 6 AWG - 500 MCM RHW/RHH/USE Copper, Material: Aluminum, Steel, Lenght: 6.5" with Bushing *** Discontinued ***

Overview

Cable Stripper, Capacity w/ Included Bushings: 6 AWG - 500 MCM RHW/RHH/USE Copper, Material: Aluminum, Steel, Lenght: 6.5" with Bushing *** Discontinued ***
12 bushing kit ranging from #6 AWG - 500 MCM RHW/RHH/USE copper conductor One way ratchet handle – allows user to maintain control of the cut back throughout the stripping process, ensuring blade does not come into contact with the conductor Tension grip depth stop –Self contained 4” laser etched depth stop for precise articulation of cut back depth, no additional tools needed for depth stop set up Spring loaded retention pin – Quick attachment method of cable specific bushings, no additional tools needed for bushing attachment Safety factor – Replaces the need to use blades when stripping cable. Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite. 
Also known as: 783310027393, GTS-RH

Specifications

Type: Stripper
Gauge: 250, 3/0, 1, 4, 400, 300, 4/0, 1/0, 3, 2/0, 2, 6, 350, 500
Material: Steel, Aluminum
Type: Stripper
Material: Steel, Aluminum
Gauge: 250, 3/0, 1, 4, 400, 300, 4/0, 1/0, 3, 2/0, 2, 6, 350, 500

Customer Reviews

No reviews for this product
(0)