Wire Stripper/Cutter

Item #: 27388
Cat #: 11055-INS
UPC: 092644740688
Sign In or Register to view pricing and more.
Wire Stripper/Cutter, Insulated, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8".

Overview

Wire Stripper/Cutter, Insulated, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8".
Guard against electric shock while working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. This tool protects up to 1,000 volts thanks to a dual-layer insulated coating. The dielectric white inner coating is bonded to the tool and the orange outer coating that is flame retardant and impact resistant.
Also known as: 092644740688, 11055-INS

Specifications

Type: Stripper, Cutter, Insulated
Length: 7 1/8 in
Gauge: 10, 18, 12, 14, 16, 20
Color: Orange
Material: Steel
Standards: California Proposition 65
Type: Stripper, Cutter, Insulated
Gauge: 10, 18, 12, 14, 16, 20
Material: Steel
Length: 7 1/8 in
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)