Wire Stripper/Cutter, 10-18 AWG

Item #: 27424
Cat #: 11055
UPC: 092644740572
Sign In or Register to view pricing and more.
Documents & Guides
Wire Stripper/Cutter, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"

Overview

Wire Stripper/Cutter, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"
This compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas.
Also known as: 092644740572, 11055, jesus grips, T5

Specifications

Type: Stripper, Cutter
Length: 7 1/8 in
Gauge: 10, 18, 12, 14, 16, 20
Color: Blue/Yellow
Standards: California Proposition 65
Type: Stripper, Cutter
Gauge: 10, 18, 12, 14, 16, 20
Standards: California Proposition 65
Length: 7 1/8 in
Color: Blue/Yellow

Customer Reviews

No reviews for this product
(0)