Cable Stripper/Cutter

Item #: 1119713
Cat #: K12055
UPC: 092644343551
Sign In or Register to view pricing and more.
Documents & Guides
Cable Stripper/Cutter, Length: 8", Strips and Cuts: (10-18 AWG Solid) (12-20 AWG Stranded), 6-32, 8-32 Screws

Overview

Cable Stripper/Cutter, Length: 8", Strips and Cuts: (10-18 AWG Solid) (12-20 AWG Stranded), 6-32, 8-32 Screws
Also known as: 092644343551, K12055

Specifications

Type: Stripper, Cutter
Gauge: 10, 18, 12, 14, 16, 20
Length: 8 in
Standards: California Proposition 65
Type: Stripper, Cutter
Length: 8 in
Gauge: 10, 18, 12, 14, 16, 20
Standards: California Proposition 65

Customer Reviews

5 Overall
(1)
5/5
Dan - Detroit on 08/23/2017
Klein k12055
I have only had this tool a short time but it has quickly won me over. I use it daily on my job and it has definitely replaced my previous pair or strippers with ease. Quality built, Made in the USA product. Just like it should be. Strippers work flawlessly. Cutter heads work better than I thought they would with the improved handle design for extra grip strength. Another quality Klein product. Bravo. #kleintools #kleincrusaders