Fish Tape, 240' and Ratcheting Cable Cutter, 10"

Item #: 1172879
Cat #: M2O40147KIT
UPC:
Sign In or Register to view pricing and more.
240' Depth finder High Strength Fish Tape, Diameter: 1/8", Material: Steel, Laser Etched 1' Increments Ratcheting Cable Cutter, Capacity: Copper (Up to 400 MCM), Aluminum/Multi-Conductor Cables (Up to 600 MCM), Length: 10"

Overview

240' Depth finder High Strength Fish Tape, Diameter: 1/8", Material: Steel, Laser Etched 1' Increments Ratcheting Cable Cutter, Capacity: Copper (Up to 400 MCM), Aluminum/Multi-Conductor Cables (Up to 600 MCM), Length: 10"
Also known as: M2O40147KIT

Specifications

Type: Stripper, Kit
Gauge: 600, 400
Diameter: 1/8 in
Length: 240 ft, 10 in
Type: Stripper, Kit
Diameter: 1/8 in
Gauge: 600, 400
Length: 240 ft, 10 in

Customer Reviews

No reviews for this product
(0)