20V Max XR® Cordless Cable Stripper (Bare Tool)

Item #: 1129723
Cat #: DCE151B
UPC: 885911497381
Sign In or Register to view pricing and more.
Documents & Guides
20V Max XR® Cordless Cable Stripper, Aluminum Capacity: 5 AWG TO 900 MCM, Copper Capacity: 6 AWG TO 750 MCM, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max XR® Cordless Cable Stripper, Aluminum Capacity: 5 AWG TO 900 MCM, Copper Capacity: 6 AWG TO 750 MCM, ***Bare Tool Only, Battery & Charger Sold Separately***
The 20 VDC Max XR® brushless cable stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 kcmil Cu and 900 kcmil Al. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping.
Also known as: 885911497381, DCE151B

Specifications

Volts DC: 20
Volts DC: 20

Customer Reviews

No reviews for this product
(0)