Stud Punches

52 Found
Greenlee

Metal Stud Punch, 1"

Item #: 55326
CAT #: 710
UPC: 783310212850
Sign In or Register to view pricing and more.
Greenlee

Metal Stud Punch

Item #: 83644
CAT #: 709
UPC: 783310222804
Sign In or Register to view pricing and more.
Greenlee

Replacement Round Conduit Die, 1"

Item #: 57732
CAT #: 126AV
UPC: 783310040118
Sign In or Register to view pricing and more.
Greenlee

Replacment Die

Item #: 57776
CAT #: 121AV
UPC: 783310040064
Sign In or Register to view pricing and more.
Greenlee

SHOE ASSEMBLY,BENDING-1/2" TO 1-1/4"EMT

Item #: 6135
CAT #: 17944
UPC: 783310179443
Sign In or Register to view pricing and more.
nVent Caddy

Metal Stud Punch

Item #: 113707
CAT #: MSP20
UPC: 782856467106
Sign In or Register to view pricing and more.
Greenlee

Punch-rd 2.000 Od (50.8mm) (73

Item #: 105459
CAT #: 1756AV
UPC: 783310042327
Sign In or Register to view pricing and more.
Greenlee

Manual Stud Punch

Item #: 201997
CAT #: 724
UPC: 783310104155
Sign In or Register to view pricing and more.
Greenlee

Punch-rd 1.062 (730)

Item #: 136095
CAT #: 1763AV
UPC: 783310042402
Sign In or Register to view pricing and more.
Greenlee

Die-rd .500 (12,7) (730)

Item #: 258707
CAT #: 1759AV
UPC: 783310042358
Sign In or Register to view pricing and more.
Greenlee

Manual Stud Punch Die

Item #: 105367
CAT #: 21297
UPC: 783310212973
Sign In or Register to view pricing and more.
Southwire

SWC MSP01 MANUAL STUD PUNCH W

Item #: 555259
CAT #: 57-57-62-01
UPC: 032886879166
Sign In or Register to view pricing and more.
Greenlee

Die-rd .812 (20,6) (730)

Item #: 258544
CAT #: 1744AV
UPC: 783310042259
Sign In or Register to view pricing and more.
Greenlee

Punch-rd .812 (20,6mm) (730)

Item #: 258552
CAT #: 1745AV
UPC: 783310042266
Sign In or Register to view pricing and more.
Greenlee

PUNCH-RD 18.6MM (.732) (730E)

Item #: 339676
CAT #: 17700
UPC: 783310177005
Sign In or Register to view pricing and more.
Greenlee

Punch-rd .562 (14,3mm) (730)

Item #: 258689
CAT #: 1754AV
UPC: 783310042303
Sign In or Register to view pricing and more.
Greenlee

Metal Stud Punch, 1"

Metal Stud Punch for 1" Conduit, 20 Gauge Steel Studs, 1-11/32 Inch (341 Mm) Diameter Stud Punch
Item #: 55326
CAT #: 710
UPC: 783310212850
Sign In or Register to view pricing and more.
Greenlee

Metal Stud Punch

Metal Stud Punch, Capacity: 1-5/8" and Wider, 20 Gauge Steel Studs, 7/8" Diameter Stud Punch
Item #: 83644
CAT #: 709
UPC: 783310222804
Sign In or Register to view pricing and more.
Greenlee

Replacement Round Conduit Die, 1"

Replacement Round Conduit Die, Conduit Size: 1 Inch, Material: Mild Steel.
Item #: 57732
CAT #: 126AV
UPC: 783310040118
Sign In or Register to view pricing and more.
Greenlee

Replacment Die

Replacement Die, Round Knockout, Size: 7/8"
Item #: 57776
CAT #: 121AV
UPC: 783310040064
Sign In or Register to view pricing and more.
Greenlee

SHOE ASSEMBLY,BENDING-1/2" TO 1-1/4"EMT

1/2" through 1-1/4" EMT Bending Shoe
Item #: 6135
CAT #: 17944
UPC: 783310179443
Sign In or Register to view pricing and more.
nVent Caddy

Metal Stud Punch

Metal Stud Punch. Capacity: 1-11/32", Easy Snap Grommet
Item #: 113707
CAT #: MSP20
UPC: 782856467106
Sign In or Register to view pricing and more.
Greenlee

Punch-rd 2.000 Od (50.8mm) (73

Gre 1756-av 2-in Chassis punch
Item #: 105459
CAT #: 1756AV
UPC: 783310042327
Sign In or Register to view pricing and more.
Greenlee

Manual Stud Punch

Manual Stud Punch, Hole Size: 1-1/4", Length: 16-3/4", Capacity: 24-20 Gauge Studs
Item #: 201997
CAT #: 724
UPC: 783310104155
Sign In or Register to view pricing and more.
Greenlee

Punch-rd 1.062 (730)

Gre 1763-av 1-1/16chas punch
Item #: 136095
CAT #: 1763AV
UPC: 783310042402
Sign In or Register to view pricing and more.
Greenlee

Die-rd .500 (12,7) (730)

Gre 1759-av 1/2 Chassis die
Item #: 258707
CAT #: 1759AV
UPC: 783310042358
Sign In or Register to view pricing and more.
Greenlee

Manual Stud Punch Die

Metal Stud Punch Die, Stud Capacity: 2-1/2" and Wider, 20 Gauge Steel Studs, Compatible With: Greenlee 710 Stud Punch
Item #: 105367
CAT #: 21297
UPC: 783310212973
Sign In or Register to view pricing and more.
Southwire

SWC MSP01 MANUAL STUD PUNCH W

SWC MSP01 MANUAL STUD PUNCH W
Item #: 555259
CAT #: 57-57-62-01
UPC: 032886879166
Sign In or Register to view pricing and more.
Greenlee

Die-rd .812 (20,6) (730)

Die-rd .812 (20,6) (730)
Item #: 258544
CAT #: 1744AV
UPC: 783310042259
Sign In or Register to view pricing and more.
Greenlee

Punch-rd .812 (20,6mm) (730)

Punch-rd .812 (20,6mm) (730)
Item #: 258552
CAT #: 1745AV
UPC: 783310042266
Sign In or Register to view pricing and more.
Greenlee

PUNCH-RD 18.6MM (.732) (730E)

Pg-11 Punch
Item #: 339676
CAT #: 17700
UPC: 783310177005
Sign In or Register to view pricing and more.
Greenlee

Punch-rd .562 (14,3mm) (730)

Gre 1754-av 9/16 Chassis punch
Item #: 258689
CAT #: 1754AV
UPC: 783310042303
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found