Demolition Scratch Awl, 4"

Item #: 715778
Cat #: 650DD
UPC: 092644322334
Sign In or Register to view pricing and more.
Documents & Guides
Demolition Awl/Punch, Cushion-Grip Handle, Plated Metal Strike Cap

Overview

Demolition Awl/Punch, Cushion-Grip Handle, Plated Metal Strike Cap
Also known as: 092644322334, 650DD

Specifications

Type: Scratch Awl
Length: 4 in, 9 in
Standards: California Proposition 65
Type: Scratch Awl
Standards: California Proposition 65
Length: 4 in, 9 in

Customer Reviews

No reviews for this product
(0)