Screwdriver Set with ECX (8-Piece)

Item #: 1208765
Cat #: 48-22-2708
UPC: 045242508037
Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver Set with ECX (8-Piece), Magnetic tips, (1) ECX^(TM) #1, (1) ECX^(TM) #2, (1) Phillips #1 x 3", (1) Phillips #2 x 4", (1) Phillips #2 x 6", (1) Slotted 1/4" x 4", (1) Slotted 3/16" x 6", (1) Slotted 5/16" x 6"

Overview

Screwdriver Set with ECX (8-Piece), Magnetic tips, (1) ECX^(TM) #1, (1) ECX^(TM) #2, (1) Phillips #1 x 3", (1) Phillips #2 x 4", (1) Phillips #2 x 6", (1) Slotted 1/4" x 4", (1) Slotted 3/16" x 6", (1) Slotted 5/16" x 6"
Featuring hardened tips & forged shanks the Milwaukee® 8 piece screwdriver set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency. The comfortable tri-lobe handle allows users to comfortably apply more leverage.
Also known as: 045242508037, 48-22-2708

Specifications

Type: Tool Kit, Screwdriver Set
Type: Tool Kit, Screwdriver Set

Customer Reviews

No reviews for this product
(0)