Adjustable Wrenches

69 Found
Klein

Adjustable Wrench, Extra Capacity 8-Inch

Item #: 60386
CAT #: D507-8
UPC: 092644675287
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 10-Inch

Item #: 60366
CAT #: D507-10
UPC: 092644675317
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 12-Inch

Item #: 60350
CAT #: D507-12
UPC: 092644675348
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 6-1/2-Inch

Item #: 60422
CAT #: D507-6
UPC: 092644675256
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Wide Jaw, 8-Inch

Item #: 502573
CAT #: D509-8
UPC: 092644190032
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, 16-Inch

Item #: 109923
CAT #: 3239
UPC: 092644670954
Sign In or Register to view pricing and more.
Milwaukee

10" Adjustable Wrench

Item #: 1577795
CAT #: 48-22-7410
UPC: 045242356201
Sign In or Register to view pricing and more.
Milwaukee

2 PC. Adjustable Wrench Set 6" & 10"

Item #: 1279906
CAT #: 48-22-7400
UPC: 045242358823
Sign In or Register to view pricing and more.
Irwin

Irwin® Vise-Grip® 2078610 Uninsulated Adjustable Wrench, 1-1/4 in, 1

Item #: 2092851
CAT #: 2078610
UPC: 038548028309
Sign In or Register to view pricing and more.
Milwaukee

12" Adjustable Wrench

Item #: 1040699
CAT #: 48-22-7412
UPC: 045242356195
Sign In or Register to view pricing and more.
Irwin

IRW 2078612 12" ADJUSTABLE

Item #: 644147
CAT #: 2078612
UPC: 038548028316
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Capacity, 6-Inch

Item #: 60492
CAT #: 507-6
UPC: 092644675249
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Capacity, 10-Inch

Item #: 87398
CAT #: 507-10
UPC: 092644675300
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Capacity, 8-Inch

Item #: 60404
CAT #: 507-8
UPC: 092644675270
Sign In or Register to view pricing and more.
Klein

Slim-Jaw Adjustable Wrench, 8-Inch

Item #: 1149853
CAT #: D86936
UPC: 092644690846
Sign In or Register to view pricing and more.
Klein

Reversible Jaw/Adjustable Pipe Wrench, 10-Inch

Item #: 1149854
CAT #: D86930
UPC: 092644690747
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra Capacity 8-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 8-1/4", Capacity: 1-1/8", Plastic Dipped Handle
Item #: 60386
CAT #: D507-8
UPC: 092644675287
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 10-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 10-1/4", Capacity: 1-5/16", Red Plastic Dipped Handle
Item #: 60366
CAT #: D507-10
UPC: 092644675317
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 12-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 12-1/4", Capacity: 1-1/2", Red Plastic Dipped Handle
Item #: 60350
CAT #: D507-12
UPC: 092644675348
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench Extra Capacity, 6-1/2-Inch

Extra-Capacity Adjustable Wrench, Overall Length: 6-1/4", Capacity: 15/16", Plastic Dipped Handle
Item #: 60422
CAT #: D507-6
UPC: 092644675256
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Wide Jaw, 8-Inch

Adjustable Wrench, Extra-Wide Jaw, 8.5-Inch Overall Length
Item #: 502573
CAT #: D509-8
UPC: 092644190032
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, 16-Inch

Adjustable Wrench, 1.5-Inch Jaw Capacity, 16-Inch Overall Length, Black
Item #: 109923
CAT #: 3239
UPC: 092644670954
Sign In or Register to view pricing and more.
Milwaukee

10" Adjustable Wrench

10" Adjustable Wrench, Proprietary Adjustment Screw - Jaws Won't Back Off, Chrome Plated For Rust Protection and Durability
Item #: 1577795
CAT #: 48-22-7410
UPC: 045242356201
Sign In or Register to view pricing and more.
Milwaukee

2 PC. Adjustable Wrench Set 6" & 10"

2 PC. Adjustable Wrench Set 6" & 10", Proprietary Adjustment Screw - Jaws Won't Back Off, Chrome Plated For Rust Protection and Durability
Item #: 1279906
CAT #: 48-22-7400
UPC: 045242358823
Sign In or Register to view pricing and more.
Irwin

Irwin® Vise-Grip® 2078610 Uninsulated Adjustable Wrench, 1-1/4 in, 1

Irwin® Vise-Grip® 2078610 Uninsulated Adjustable Wrench, 1-1/4 in, 10 in OAL, Chrome Vanadium Steel Body, Chrome Vanadium Steel, Chrome Plated
Item #: 2092851
CAT #: 2078610
UPC: 038548028309
Sign In or Register to view pricing and more.
Milwaukee

12" Adjustable Wrench

12" Adjustable Wrench, Proprietary Adjustment Screw - Jaws Won't Back Off, Chrome Plated For Rust Protection and Durability
Item #: 1040699
CAT #: 48-22-7412
UPC: 045242356195
Sign In or Register to view pricing and more.
Irwin

IRW 2078612 12" ADJUSTABLE

IRW 2078612 12" ADJUSTABLE WRENCH-á-á-á
Item #: 644147
CAT #: 2078612
UPC: 038548028316
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Capacity, 6-Inch

Adjustable Wrench, Extra-Capacity, 0.94-Inch Jaw Capacity, 6.375-Inch Overall Length, Alloy Steel
Item #: 60492
CAT #: 507-6
UPC: 092644675249
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Capacity, 10-Inch

Adjustable Wrench, Extra-Capacity, 1.3125-Inch Jaw Capacity, 10.125-Inch Overall Length, Alloy Steel
Item #: 87398
CAT #: 507-10
UPC: 092644675300
Sign In or Register to view pricing and more.
Klein

Adjustable Wrench, Extra-Capacity, 8-Inch

Adjustable Wrench, Extra-Capacity, 1.125-Inch Jaw Capacity, 8.125-Inch Overall Length, Alloy Steel
Item #: 60404
CAT #: 507-8
UPC: 092644675270
Sign In or Register to view pricing and more.
Klein

Slim-Jaw Adjustable Wrench, 8-Inch

Slim-Jaw Adjustable Wrench, 8.375-Inch Overall Length, Blue Plastic Dipped Handle
Item #: 1149853
CAT #: D86936
UPC: 092644690846
Sign In or Register to view pricing and more.
Klein

Reversible Jaw/Adjustable Pipe Wrench, 10-Inch

Reversible Jaw/Adjustable Pipe Wrench, 10.25-Inch Overall Length
Item #: 1149854
CAT #: D86930
UPC: 092644690747
Sign In or Register to view pricing and more.
Page 1 of 5
69 Items found